missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model CS721

Product Code. 17807371
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
6 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17807371 7 6 pairs
17817371 8 6 pairs
17827371 9 6 pairs
17837371 10 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17807371 Supplier SHOWA™ Supplier No. CS72107S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The SHOWA CS721 chemical-resistant gloves keep wearers safe from harmful substances, with an elongated forearm for extra protection. A rough finish nitrile palm coating offers enhanced grip, whilst the powdered liner wicks away perspiration to prevent slipping and discomfort.

  • Durable
  • Keeps oil and dust out of the glove, ensuring optimum tactile precision.

Specifications

Chlorinated No
Color Blue
Finger Thickness (English) 48.4 mil
Finger Thickness (Metric) 1.23 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 13.7 in.
Palm Thickness (Metric) 350 mm
Size 7
Thickness (English) 13.7 in.
Thickness (Metric) 350 mm
EN388 Standard EN388:3132A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Length (English) 13.7 in
Length (Metric) 350 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.