missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model 7555 EBT

Product Code. 17847331
Change view
Click to view available options
Size:
11
Large
Medium
Small
X-Large
X-Small
Unit Size:
Pack of 100
Pack of 90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17847331 Large Pack of 100
17817331 X-Small Pack of 100
17827331 Small Pack of 100
17837331 Medium Pack of 100
17857331 X-Large Pack of 100
17867331 11 Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17847331 Supplier SHOWA™ Supplier No. 755509L
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A 100% nitrile disposable glove that is designed to reduce irritation and allergy risks, as well as provide chemical protection.

  • By chlorinating the glove, comfort is enhanced and the feeling of tackiness is removed.
  • The nitrile construction protects against chemical penetration and projection.
  • Free of latex, powder and silicone to prevent allergic reaction and skin irritation.

Specifications

Chlorinated Yes
Applications Industrial
Color Blue
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Biodegradable Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Size Large
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Lining Unlined
Model 7555 EBT
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.