missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Automatic Burettes with Lateral PTFE Stopcock, Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
£244.00
Specifications
Length (Metric) | 500 mm |
---|---|
Material | Glass |
Scale | Blue |
Stopcock | Lateral |
Stopcock Material | PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10218451
|
Hirschmann™
3410370 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Acc. To Pellet
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications
500 mm | |
Blue | |
PTFE | |
Class B |
Glass | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |