missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Automatic Burettes with Lateral PTFE Stopcock, Blue Graduation
Description
- Acc. To Pellet
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.05 mL |
| Includes | 2000 mL Clear Glass Storage Bottle |
| Scale | Blue |
| Stopcock | Lateral |
| Stopcock Material | PTFE |
| Tolerance | ±0.045 mL |
| Type | Automatic Titrating Buret |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?