missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Burettes with Straight Valve Stopcock, Blue Graduation

Product Code. 11722372
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11722372 50 mL Pack of 2
11742362 10 mL Pack of 2
11752362 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11722372 Supplier Hirschmann™ Supplier No. 3140275
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Burets with Blue Graduation are manufactured from durable DURAN™ glass tubing.

  • Schellbach
  • Main point ring graduation
  • With blue graduation
  • Acc. to DIN EN ISO 385
  • Straight valve stopcock with PTFE spindle
  • Conformity certified, with dated batch identification

Specifications

Capacity (Metric) 50 mL
Material Glass
Graduations 0.1 mL
Includes Schellbach Stripes
Scale Blue
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.