missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Blue Detectable Forceps
Blue detachable forceps feature a special additive in the material that makes them visible to metal detectors or X rays.
Brand: Buerkle™ 5378-1062
85.41 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.88500kg
Description
- Suitable for precise lab work and are ideal for grasping, lifting and moving small objects
- The fluted handles ensure optimum and secure handling as well as precise work
- The light plastic forceps for single use allow for fatigue-free work
- The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
- The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
- Individually packaged
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
- Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
- Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Specifications
Broad | |
5.12 in. | |
130 mm | |
Sterile |
100 | |
Polystyrene | |
Forceps |