missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Chemical Resistant Gloves, Model CS710

Product Code. 17817361
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17817361 8 6 pairs
17807361 7 6 pairs
17827361 9 6 pairs
17837361 10 6 pairs
17847361 11 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 17817361 Supplier SHOWA™ Supplier No. CS71008M
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Prioritize comfort and wearer safety with the CS710 chemical-resistant gloves.

  • A double-dipped nitrile coating offers robust durability, whilst the seamless liner and natural latex-free composition ensure comfort during long periods of wear.
  • Enhanced grip from the foamed nitrile palm coating provides extra grip, even in oily or slippery environments.

Specifications

Chlorinated No
Color Blue
Finger Thickness (English) 57.8 mil
Finger Thickness (Metric) 1.47 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 57.8 mil
Palm Thickness (Metric) 1.47 mm
Size 8
Thickness (English) 57.8 mil
Thickness (Metric) 1.47 mm
EN388 Standard EN388:4122A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.