missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Chemical Protection Gloves, Model CS701

Product Code. 17857351
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
This item is not returnable. View return policy

Product Code. 17857351

Brand: SHOWA™ CS70107S

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The CS701 food-safe gloves are designed with precision in mind. Anti-slip, rough surface grip gives the wearer ice-grip and optimum performance.

  • A double-dipped nitrile coating also provides chemical protection and durability to ensure safety from dangerous substances.
  • The seamless liner and natural latex-free composition are skin-friendly and comfortable for long-wear.

Specifications

Chlorinated No
Color Blue
Finger Thickness (English) 45.6 mil
Finger Thickness (Metric) 1.16 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 45.6 mil
Palm Thickness (Metric) 1.16 mm
Size 7
Thickness (English) 45.6 mil
Thickness (Metric) 1.16 mm
EN388 Standard EN388:3132A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.