missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Blocks For Use With CH3-150 UK and CH3-150 EU
Description
- Thermally stabilise materials at a wide range of temperatures
- Blocks allow fast and precise heating and cooling
- Interchangeable for increased versatility
Specifications
Specifications
| Description | Block with 2 holes of 48 mm diameter, flat bottom |
| For Use With (Equipment) | CH 3-150 |
| Holds | 2 Tubes |
| No. of Places | 2 |
| Temperature Range (Metric) | 25°C to 150°C |
| Model | B2-50 |
| Port Size | 48 mm |
| Timer | Yes |
| Tube Size | 48 mm dia. |
| Dimensions (L x W x H) | 130 x 80 x 80 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?