missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Blocks For Use With CH3-150 UK and CH3-150 EU

Product Code. 17764999
Change view
Click to view available options
Holds:
10 Flat Bottom Tubes
18 Round Bottom Tubes
2 Tubes
23 Microtubes
5 Flat Bottom Tubes
6 Tubes
Diameter (Metric) Well:
12 mm
13 mm
16 mm
25 mm
29 mm
48 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Diameter (Metric) Well unitSize
17764999 10 Flat Bottom Tubes 13 mm Each
17774999 10 Flat Bottom Tubes 16 mm Each
17784999 18 Round Bottom Tubes 12 mm Each
17705009 23 Microtubes - Each
17794999 2 Tubes 48 mm Each
17715009 5 Flat Bottom Tubes 29 mm Each
17725009 6 Tubes 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17764999 Supplier Grant Instruments™ Supplier No. B1013

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Grant™ interchangeable dry blocks are designed for heating and cooling. They are available in a variety of arrays for various tube sizes.

  • Thermally stabilise materials at a wide range of temperatures
  • Blocks allow fast and precise heating and cooling
  • Interchangeable for increased versatility
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Description Block with 10 holes of 13 mm diameter, flat bottom
For Use With (Equipment) CH 3-150
Holds 10 Flat Bottom Tubes
No. of Places 10
Temperature Range (Metric) 25°C to 150°C
Model B10-13
Port Size 13 mm
Quantity 1
Timer Yes
Tube Size 13 mm dia.
Dimensions (L x W x H) 130 x 80 x 80 mm
Depth (English) Well 1.2 in.
Depth (Metric) Well 30 mm
Diameter (Metric) Well 13 mm
Shipping Weight (Metric) 1.5 kg
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.