missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Block Weights
Shop All Sartorius Products
Click to view available options
Weight (Metric):
5 g
10 g
20 kg
Unit Size:
Each
Description
- Tolerances comply with OIML R111-1
- Non-magnetizable
- Made of cast iron that is black lacquered with a density of 7,200 kg/m³
Specifications
Specifications
| Product Type | Block Weight |
| Certifications/Compliance | DAkkS calibration certificate |
| Classification | OIML Class M1 |
| Material | Cast Iron |
| Weight (Metric) | 5 g |
| Density | 7,200 kg/m³ |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction