missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Block Weights

Product Code. 15365276 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
5 g
10 g
20 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
15365276 10 g Each
15375266 5 g Each
15375276 20 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15365276 Supplier Sartorius™ Supplier No. YCW7159AC02
  • ONLINE EXCLUSIVE PRICE
    £208.00
    £204.00 / Pack of 1
    Save £4.00
    1% Off
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Block weights are high-quality working standards for everyday use, made of high-quality materials.

  • Tolerances comply with OIML R111-1
  • Non-magnetizable
  • Made of cast iron that is black lacquered with a density of 7,200 kg/m³
TRUSTED_SUSTAINABILITY

Specifications

Product Type Block Weight
Certifications/Compliance DAkkS calibration certificate
Classification OIML Class M1
Material Cast Iron
Weight (Metric) 10 g
Density 7,200 kg/m³
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.