missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ Block for MultiTherm Incubated Shakers

Product Code. p-200009135
Click to view available options
No. of Places:
12
Holds:
15 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17575935

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Block for use with the MultiTherm Incubated Shaker.

  • Choose from various capacities

Specifications

Autoclavable Not Autoclavable
Chamber Material Aluminum
For Use With (Equipment) MultiTherm
Holds 15 mL Tubes
Lighting No Lighting
Material Aluminum
No. of Places 12
Relative Humidity 80%
Temperature Range (Metric) 0°C to 100°C
Type Block
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.