missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Digital Block Heater
Shop All Nickel-Electro Products
Click to view available options
Depth (Metric) Interior:
50 mm
Width (Metric) Interior:
140 mm
Height (Metric) Interior:
72 mm
Unit Size:
Each
Description
- Supplied with block extraction tool.
- Any two accessory blocks can be fitted in the heating well for 0.2mL, 0.5mL, 1.5mL and 2.0mL tubes.
- Any one accessory block can be fitted in the heating well for 10mm, 12mm, 13mm, 16mm, 19mm, 25mm diameter tubes and 50mL tube sizes.
Specifications
Specifications
| Controller Type | Digital |
| Material | Stainless Steel |
| Temperature Range (Metric) | Ambient +5° to 150°C |
| Type | Dry Bath Block |
| Temperature Uniformity | ±0.1 (at 60°C) |
| Timer | 00:01 hr. to 99:59 min. |
| Warranty | 3 Years |
| Width (Metric) | 200 mm |
| Width (Metric) Interior | 140 mm |
| Height (Metric) | 85 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction