missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper

Product Code. 11613199 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Closure Size:
10/19
12/21
7/16
Limit of Error:
±0.025 mL
±0.04 mL
±0.06 mL
Unit Size:
Pack of 2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Limit of Error unitSize
11613199 10 mL 10/19 ±0.04 mL Pack of 2
11798138 1 mL 7/16 ±0.025 mL Pack of 2
11864000 2 mL 7/16 ±0.025 mL Pack of 2
10169850 5 mL 7/16 ±0.025 mL Pack of 2
11874160 20 mL 10/19 ±0.04 mL Pack of 2
11854170 25 mL 10/19 ±0.04 mL Pack of 2
11878341 50 mL 12/21 ±0.06 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11613199 Supplier Brand™ Supplier No. 36404
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Trapezoidal Volumetric Flask with Polypropylene Stopper prevents tipping and provides stability with flat surface.

  • Manufactured from Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes batch number and batch certificate.
  • DAkkS calibration certificate available upon request.
  • Flat surface prevents tipping and provides stability.
  • Includes polypropylene stopper.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance USP and DAkkS calibration certificate
Closure Material Polypropylene
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Wide
No. per Case 2 Piece
Tolerance ±0.04 mL
Graduated Yes
Class A
Bottom Shape Trapezoidal
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.