missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BlauBRAND™ Pellet Pattern Automatic Burette

Product Code. 10583661 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10583661

Brand: BRAND™ 22524

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Without intermediate stopcock; with needle-valve stopcock with PTFE spindle

  • Boro 3.3 Glass
  • To DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • With needle-valve stopcock with PTFE spindle
  • Automatic zeroing
  • Total height approximately 1 m, including 2000 mL bottle (soda-lime glass)
  • All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per pack
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 10 mL
    Material Borosilicate Glass
    Graduations 0.02 mL
    Includes Glass Bottle
    Tolerance ±0.02 mL
    Type Automatic Buret
    Class Class AS
    Certifications/Compliance DIN EN ISO 385, USP
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.