Learn More
BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks are calibrated to contain a precise amount of liquid at a specific temperature. Narrow neck and wide neck options available in a variety of sizes. Includes polypropylene stopper and DE-M marking.
Brand: BRAND™ 36845
28.84 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking
Specifications
Calibrated To Contain | |
Polypropylene | |
20 mL | |
±0.04 mL | |
2 Pack | |
A | |
10/19 |
USP individual and USP batch-certificate, DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Narrow | |
Yes | |
Stopper |