missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks

Product Code. 11653199 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
Neck Style:
Narrow
Wide
Limit of Error:
±0.04 mL
±0.06 mL
±0.08 mL
±0.1 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
Unit Size:
Each
Pack of 2
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Neck Style Limit of Error unitSize
11653199 10 mL 10/19 Wide ±0.04 mL Pack of 2
11864150 100 mL 14/23 Narrow ±0.1 mL Pack of 2
11643199 25 mL 12/21 Wide ±0.06 mL Pack of 2
10400181 1000 mL 24/29 Narrow ±0.4 mL Each
10410181 2000 mL 29/32 Narrow ±0.6 mL Each
15517841 20 mL 12/21 Wide ±0.06 mL Pack of 2
11884000 50 mL 12/21 Narrow ±0.06 mL Pack of 2
11894000 50 mL 14/23 Wide ±0.08 mL Pack of 2
11804010 200 mL 14/23 Narrow ±0.15 mL Pack of 2
11824010 500 mL 19/26 Narrow ±0.25 mL Pack of 2
11633199 5 mL 10/19 Wide ±0.04 mL Pack of 2
11874000 20 mL 10/19 Narrow ±0.04 mL Pack of 2
11814010 250 mL 14/23 Narrow ±0.15 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11653199 Supplier BRAND™ Supplier No. 36843
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks are calibrated to contain a precise amount of liquid at a specific temperature. Narrow neck and wide neck options available in a variety of sizes. Includes polypropylene stopper and DE-M marking.

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • Includes polypropylene stopper and DE-M marking
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Wide
No. per Case 2 Pack
Graduated Yes
Class A
Closure Type Stopper
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.