missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Compact Automatic Burette with Glass Bottle

Product Code. 10237574 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10237574 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10237574 Supplier BRAND™ Supplier No. 23920

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fast to dismantle and easy to clean. BRAND™ BLAUBRAND™ Compact Automatic Burette with Bottle are also simple to repair because all individual components replaceable.

  • Borosilicate glass construction
  • Class AS, DE-M marking
  • Graduations in blue
  • Detachable PTFE stopcock.
  • DIN EN ISO 385
  • Calibrated to deliver (TD, Ex).
  • All BLAUBRAND™ automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging. On request, they are available also with an individual certificate, USP individual certificate or DAkkS calibration certificate.
  • Includes Burette tube with Schellbach stripe and automatic zeroing, stopcock with precision tip, filling tube (PVC, transparent), pumphead and 2000mL soda-lime glass bottle
  • Supports, burette clamps and rubber bellows sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduations 0.05 mL
Includes Glass Bottle
Stopcock Material PTFE
Tolerance ±0.03 mL
Type Automatic Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385, USP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.