missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Polypropylene Stopper

Product Code. 11333884 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Neck Style:
Narrow
Wide
Unit Size:
Each
Pack of 2
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Style Unit Size
11333884 50 mL Wide Pack of 2
11854150 100 mL Narrow Pack of 2
11844150 100 mL Wide Pack of 2
11693199 10 mL Wide Pack of 2
11884010 200 mL Narrow Pack of 2
11814150 250 mL Narrow Pack of 2
10120571 5 L Narrow Each
11858361 500 mL Narrow Pack of 2
11864010 25 mL Narrow Pack of 2
10211601 1000 mL Narrow Each
10488492 2000 mL Narrow Each
11673199 1000 mL Wide Each
11683199 5 mL Wide Pack of 2
10287863 20 mL Wide Pack of 2
11854010 20 mL Narrow Pack of 2
11874010 50 mL Narrow Pack of 2
11844020 25 mL Wide Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Product Code. 11333884 Supplier BRAND™ Supplier No. 37290
  • ONLINE EXCLUSIVE PRICE
    £44.75
    £39.98 / Pack of 2
    Save £4.77
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flask with Polypropylene Stopper is available with narrow neck or wide neck in a variety of sizes. DE-M marking on the neck provides quick and accurate volume check. Polypropylene stopper included.

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Polypropylene stopper included
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Clear
Description DE-M Marking
Capacity (Metric) 50 mL
Material Borosilicate Glass
Limit of Error ±0.1 mL
Neck Style Wide
No. per Case 1 Each
Graduated Yes
Class A
Closure Type Stopper
Closure Size 14/23
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.