missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Graduated Cylinders
Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
1000 mL
Unit Size:
Each
Pack of 2
Description
- Graduated cylinder with spout and hexagonal glass base
- Borosilicate glass (Boro 3.3) to DIN EN ISO 4788
- Class A, DE-M marking
- Calibrated to contain (TC, In)
- Graduations printed in blue
- Includes USP Batch Certificate
- On request also available with USP individual certificate
Specifications
Specifications
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788, USP |
| Class | A |
| Height (Metric) | 260 mm |
| Tolerance Metric | ±0.25 mL |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction