missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Burettes with Lateral PTFE Stopcock
Constructed from borosilicate glass. BRAND™ Blaubrand™ Borosilicate Burettes with Lateral PTFE Stopcock are calibrated to deliver contents that correspond to a volume as specified.
Brand: BRAND™ 13844
Code : NEW
Additional Details : Weight : 0.13000kg
Description
- Borosilicate glass construction (Boro 3.3. to DIN EN ISO 385.)
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
- Length approx. 800 mm.
- All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
10 mL | |
Borosilicate Glass | |
Lateral | |
10 mL | |
Class AS |
800 mm | |
0.02 mL | |
PTFE | |
Buret | |
DIN EN ISO 385 |