missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Automatic Burette with Bottle and Needle-valve Stopcock with PTFE Spindle
Shop All Brand ProductsDescription
- Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385.
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
- Includes needle-valve stopcock with PTFE spindle.
- Automatic zeroing.
- Total height approx. 1m incl. 2000mL soda-lime glass bottle
- All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| For Use With (Equipment) | Bottle, Needle-valve stopcock, PTFE spindle |
| Material | Borosilicate Glass |
| Graduations | 0.05 mL |
| Includes | Bottle |
| Stopcock Material | PTFE |
| Tolerance | ±0.05 mL |
| Type | Automatic Buret |
| Class | Class AS |
| Certifications/Compliance | DIN EN ISO 385, USP |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?