missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Automatic Burette with Bottle and Needle-valve Stopcock with PTFE Spindle

Product Code. 10491331 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10491331 50 mL Each
10731761 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10491331 Supplier BRAND™ Supplier No. 22530

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Pellet pattern automatic burette includes 2000mL soda lime glass bottle. Graduations are within the error limits defined by DIN and ISO and carry the DE-M marking.

  • Borosilicate glass construction (Boro 3.3) to DIN EN ISO 385.
  • Calibrated to deliver (TD, Ex).
  • Schellbach stripe.
  • Includes needle-valve stopcock with PTFE spindle.
  • Automatic zeroing.
  • Total height approx. 1m incl. 2000mL soda-lime glass bottle
  • All BLAUBRAND™ automatic burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Bottle, Needle-valve stopcock, PTFE spindle
Material Borosilicate Glass
Graduations 0.05 mL
Includes Bottle
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Automatic Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385, USP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.