Learn More
Brand™ Blaubrand™ AR-GLAS™ USP Bulb Pipets
Manufactured from AR-GLAS™ soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ USP Bulb Pipets are in compliance with DIN EN ISO 648 standards. Class AS and calibrated to deliver (TD, Ex) with 5-second waiting time. Includes one-mark DE-M Marking and USP batch certificate. USP individual certificate available upon request.
Brand: Brand™ 30614
68.10 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Manufactured from AR-GLAS™ soda lime glass.
- Complies with DIN EN ISO 648 standards.
- DE-M Marking
- Class AS
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Includes USP batch certificate.
- USP individual certificate available upon request.
Specifications
To Deliver | |
AS | |
Yes | |
±0.03 mL | |
20 mL |
DIN EN ISO 648, USP batch certificate | |
AR-GLAS, Soda Lime Glass | |
One-mark DE-M Marking | |
Yellow | |
510 mm |