Learn More
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.
Brand: BRAND™ 929734
40.97 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.19750kg
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 2 Marks with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
0.1 mL | |
±0.03 mL | |
20 mL | |
Bulb Pipet |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
DE-M Marking | |
Yellow | |
510 mm |