missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask, with Certificate

Product Code. 15804978 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15804978 10 mL Each
15814978 20 mL Each
15815552 25 mL Each
15824978 50 mL Each
15825552 100 mL Each
15835552 200 mL Each
15834978 500 mL Each
15845552 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15804978 Supplier BRAND™ Supplier No. 937402
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Delivered with individual conformity certificate.

  • Manufactured from Amber Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • The dark glass protects against deterioration of light-sensitive liquids.
  • Includes polypropylene stopper, but is interchangeable with amber glass stopper.
  • Batch number and certificate included. Delivered with individual conformity certificate.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042. DAkkS calibration certificate upon request.
Closure Material Polypropylene
Color Amber
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Wide
No. per Case 2 Piece
Tolerance ±0.04 mL
Class A
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.