missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask

Product Code. 15527841 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15527841

Brand: BRAND™ 36945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask includes polypropylene stopper and USP batch certificate. DE-M Marking provides easy volume check.

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Polypropylene stopper included.
  • DE-M Marking provides easy volume check.
  • Calibrated to contain. (TC, In)
  • USP batch certificate included. USP individual certificate available on request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request
Closure Material Polypropylene
Color Clear
Capacity (Metric) 20 mL
Material Borosilicate Glass
No. per Pack 2
Class A
Closure Size 10/19
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.