missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Blast Clear Safety Goggles

Product Code. 12619140
Click to view available options
:
Clear
This item is not returnable. View return policy

Product Code. 12619140

Brand: Bollé Safety BLARSI

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Unbeatable comfort and essential modular design that accepts a half-mask respirator for increased protection.

  • Safety goggles.
  • Modular design.
  • Accepts half-mask respirator for added protection.
  • Available with or without foam.
  • All-around vision.
  • Ball-pivot design.
  • Adjustable strap.
  • Overflow chute for liquids.
  • Fits over prescription glasses.
  • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
  • EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
  • Mechanical risk B - Medium energy impact: Medium energy impact, resists a 6 mm, 0.86 g ball at 120 m/s.
  • Mechanical risk T- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
  • Thermic risk 9: This marking guarantees protection against droplet liquid, hot solids, molten metals or the emission of intense radiation. Safety goggles only.
  • Resistance to fogging N: The anti-fog coating, N, is a certified anti-fog treatment.
  • Optical class: Class 1, continuous work, worn permanently.
  • CE, European standard: Frame marked to indicate meeting CE standard.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN166, EN170/2-1.2, Chemical risk 3, Mechanical risk B/T, Thermic risk 9, Anti-fog N, Optical class 1, CE
Lens Type Heat-resistant
Lens Coating Anti-fog, Impact-resistant, UV-treated
Description Model BLARSI
Lens Tint Clear
Product Type Safety goggles
For Use With (Application) Indoor, protection, continuous wear
Includes Adjustable nylon strap
No. per Case 65/Cs.
No. per Pack 1/bag, 5/Pk.
Weight (Metric) 113 g
Lens Material Polycarbonate, Acetate
Frame Material TPR
UV Protection EN170/2-1.2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.