missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Vinyl Cloth Marker Cards
Click to view available options
Color:
Black
Dark Blue
Dark Green
Orange
Purple
White
Yellow
Unit Size:
1 pack
Specifications
Specifications
| Description | Wire Marker Cards - Solid NEMA Colours |
| Adhesive Type | Rubber, Repositionable |
| Coating | Polymer-coated |
| Color | Orange |
| Finish | Matte |
| Material | Vinyl Cloth |
| Product Type | Marker Card |
| For Use With (Application) | Wire and cable marking |
| Quantity | 1 Ea. |
| Temperature Range (Metric) | -40°C to +80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction