missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Blade Holder Packages for the Cryotome™ FSE Cryostat, Low-Profile Cryotome Blade Holder
Hold blades for the Cryotome™ FSE Cryostat with these packages.
Brand: Epredia™ A78910032
Code : 50
Additional Details : Weight : 0.01000kg
Description
Universal Blade Holder:- Accepts standard C- or D-profile knife up to 220mm; 120mm is standard length
- Use with standard steel knives or with disposable blade holder
- Use in conjunction with disposable blade holders (Part Nos. 40 or 47)
- Lateral movement of blade holder eliminates need to unclamp and reclamp blade
- Color coding identifies lever function
- Holder for use with low-profile disposable blades
- Lateral movement of blade holder eliminates need to unclamp and reclamp blade
- Color coding identifies lever function
- Holder will accept either standard or heavy-duty high-profile blades, providing a wide range of tissue sectioning options
Specifications
Low-profile Blade Holder | |
Low Profile Blade Holder | |
FSE/FE/SME/E |