missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Viton™ Black Tubing

Product Code. 11851920 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Outer:
11.2 mm
12.8 mm
22.4 mm
Thickness (Metric):
1.6 mm
3.2 mm
Maximum Pressure:
17 psi
18 psi
20 psi
Unit Size:
7.5m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thickness (Metric) Maximum Pressure Unit Size
11851920 22.4 mm 3.2 mm 17 psi 7.5m
11841920 12.8 mm 1.6 mm 18 psi 7.5m
11775399 11.2 mm 1.6 mm 20 psi 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11851920 Supplier Cole-Parmer™ Supplier No. 0643408
Estimated Shipment: 23-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A strong and durable option for tubing in the laboratory, designed for use with acid and solvent transfer, as well as in high-temperature work.

  • Opaque black in color
  • Tubing is manufactured acc. to GMP
  • Sterilization is not recommended
  • Temperature range from −32° to +204°C
  • Provided in lengths of 25 feet/pack

Specifications

Certifications/Compliance GMP
Diameter (Metric) Inner 16 mm
Material Viton
Diameter (Metric) Outer 22.4 mm
Overall Length (Metric) 7.62 m
Thickness (Metric) 3.2 mm
For Use With (Application) Acid and solvent transfer, high-temperature work
Min. Operating Temperature (Metric) -32°C
Packaging Quantity 1 Each
Sterility Sterile
Sterilization Method Not recommended
Color Black
Hardness 75 (Shore A)
Maximum Pressure 17 psi
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.