missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Black TPE Tubing

Product Code. 30053260 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
13/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
7.60m
7.6m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053260 3/16 in. 3/8 in. 7.60m
30053804 1/4 in. 1/2 in. 7.6m
30053044 1/2 in. 3/4 in. 7.6m
30053088 3/16 in. 5/16 in. 7.6m
30054240 5/8 in. 13/16 in. 7.60m
30053390 1/4 in. 7/16 in. 7.60m
30053997 1/4 in. 3/8 in. 7.60m
30054068 1/8 in. 3/8 in. 7.6m
30054375 1/8 in. 1/4 in. 7.6m
30053919 3/8 in. 1/2 in. 7.6m
30053147 3/8 in. 5/8 in. 7.6m
30054277 1/2 in. 5/8 in. 7.6m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30053260 Supplier Cole-Parmer Supplier No. 5012124
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Resistant to light and ozone for longer pumping life

Safely transfer chemicals and caustic solutions including disinfectants, soap, and ink. Won’t crack or weaken—ensure longer pump life in demanding applications. Engineered to resist abrasion and weathering. E in., cellent fle in., ural fatigue and abrasion resistance. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 3/16 in.
Material TPE
Diameter (English) Outer 3/8 in.
Overall Length (English) 25 ft.
Sterilization Method Yes
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.