missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver 65577 Low Shoe - Width 10
Shop All Uvex Products
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
Uvex 1 Print Shoe 6557.7 S2 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Comes with elastic laces for quick, individual adjustment
- Normal laces also provided
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6557.7
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
Specifications
| Color | Black, Silver |
| Material | Microvelour |
| Size | 35 |
| Sole Material | Dual-density polyurethane (PU/PU) |
| Toe Material | Composite |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | EN ISO 20345:2011 |
| Gender | Unisex |
| Fit | Narrow width |
| Model | Uvex 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction