missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Black Polypropylene Screw Closures

Product Code. 15981471
Change view
Click to view available options
For Use With (Equipment):
100 mL Bottle
1500/2500/4000 mL Bottle
200/300 mL Bottle
2000 mL Bottle
250/350 mL Bottle
50 mL Bottle
500 mL Bottle
500/750/1000 mL Bottle
750/1000 mL Bottle
Diameter (Metric):
25 mm
32 mm
40 mm
45 mm
50 mm
54 mm
65 mm
80 mm
Includes:
w/Tamper Evident Ring
w/out Tamper Evident Ring
Unit Size:
Each
Pack of 100
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Includes unitSize
15981471 100 mL Bottle 32 mm w/out Tamper Evident Ring Pack of 100
15921421 50 mL Bottle 25 mm w/out Tamper Evident Ring Pack of 100
10697161 50 mL Bottle 25 mm w/out Tamper Evident Ring Each
10628271 100 mL Bottle 32 mm w/out Tamper Evident Ring Each
10615331 50 mL Bottle 32 mm w/out Tamper Evident Ring Each
15921411 50 mL Bottle 32 mm w/out Tamper Evident Ring Pack of 100
10749221 100 mL Bottle 40 mm w/Tamper Evident Ring Pack of 100
15981451 100 mL Bottle 40 mm w/Tamper Evident Ring Pack of 100
10632371 100 mL Bottle 40 mm w/out Tamper Evident Ring Each
15931411 100 mL Bottle 40 mm w/out Tamper Evident Ring Pack of 100
15991471 250/350 mL Bottle 45 mm w/out Tamper Evident Ring Pack of 100
10568822 250/350 mL Bottle 45 mm w/out Tamper Evident Ring Each
10360811 200/300 mL Bottle 50 mm w/out Tamper Evident Ring Each
15941411 200/300 mL Bottle 50 mm w/out Tamper Evident Ring Pack of 100
15991451 200/300 mL Bottle 50 mm w/Tamper Evident Ring Pack of 100
15901481 500/750/1000 mL Bottle 54 mm w/out Tamper Evident Ring Pack of 100
10569252 500/750/1000 mL Bottle 54 mm w/out Tamper Evident Ring Each
15951411 500 mL Bottle 65 mm w/out Tamper Evident Ring Pack of 100
10129570 500 mL Bottle 65 mm w/out Tamper Evident Ring Each
17888167 500 mL Bottle 65 mm w/Tamper Evident Ring Pack of 100
10483511 2000 mL Bottle 80 mm w/out Tamper Evident Ring Each
17898147 2000 mL Bottle 80 mm w/out Tamper Evident Ring Pack of 100
15961411 750/1000 mL Bottle 80 mm w/out Tamper Evident Ring Pack of 100
10087950 750/1000 mL Bottle 80 mm w/out Tamper Evident Ring Each
10491771 1500/2500/4000 mL Bottle 80 mm w/out Tamper Evident Ring Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 15981471 Supplier Kautex™ Supplier No. 2000971152
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tekniske data

Color Black
Includes w/out Tamper Evident Ring
Material Polypropylene
Thread Size (Metric) 00 mm
Liner Material Polyethylene Foam Insert
Neck Finish 00 mm
Product Type Screw Cap
For Use With (Equipment) 100 mL Bottle
Diameter (Metric) 32 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.