Learn More
- Home
- Products
- Stoppers and Closures
- Bottle Caps
- Kautex™ Black Polypropylene Screw Closures
Kautex™ Black Polypropylene Screw Closures
Product Code. 10632371| Product Code. | For Use With (Equipment) | Diameter (Metric) | Includes | unitSize |
|---|---|---|---|---|
| 10632371 | 100 mL Bottle | 40 mm | w/out Tamper Evident Ring | Each |
| 15921421 | 50 mL Bottle | 25 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10697161 | 50 mL Bottle | 25 mm | w/out Tamper Evident Ring | Each |
| 15981471 | 100 mL Bottle | 32 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10628271 | 100 mL Bottle | 32 mm | w/out Tamper Evident Ring | Each |
| 10615331 | 50 mL Bottle | 32 mm | w/out Tamper Evident Ring | Each |
| 15921411 | 50 mL Bottle | 32 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10749221 | 100 mL Bottle | 40 mm | w/Tamper Evident Ring | Pack of 100 |
| 15981451 | 100 mL Bottle | 40 mm | w/Tamper Evident Ring | Pack of 100 |
| 15931411 | 100 mL Bottle | 40 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10568822 | 250/350 mL Bottle | 45 mm | w/out Tamper Evident Ring | Each |
| 15991471 | 250/350 mL Bottle | 45 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10360811 | 200/300 mL Bottle | 50 mm | w/out Tamper Evident Ring | Each |
| 15941411 | 200/300 mL Bottle | 50 mm | w/out Tamper Evident Ring | Pack of 100 |
| 15991451 | 200/300 mL Bottle | 50 mm | w/Tamper Evident Ring | Pack of 100 |
| 15901481 | 500/750/1000 mL Bottle | 54 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10569252 | 500/750/1000 mL Bottle | 54 mm | w/out Tamper Evident Ring | Each |
| 15951411 | 500 mL Bottle | 65 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10129570 | 500 mL Bottle | 65 mm | w/out Tamper Evident Ring | Each |
| 17888167 | 500 mL Bottle | 65 mm | w/Tamper Evident Ring | Pack of 100 |
| 10483511 | 2000 mL Bottle | 80 mm | w/out Tamper Evident Ring | Each |
| 17898147 | 2000 mL Bottle | 80 mm | w/out Tamper Evident Ring | Pack of 100 |
| 15961411 | 750/1000 mL Bottle | 80 mm | w/out Tamper Evident Ring | Pack of 100 |
| 10087950 | 750/1000 mL Bottle | 80 mm | w/out Tamper Evident Ring | Each |
| 10491771 | 1500/2500/4000 mL Bottle | 80 mm | w/out Tamper Evident Ring | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Color | Black |
| Includes | w/out Tamper Evident Ring |
| Material | Polypropylene |
| Thread Size (Metric) | 00 mm |
| Liner Material | Polyethylene Foam Insert |
| Neck Finish | 00 mm |
| For Use With (Equipment) | 100 mL Bottle |
| Diameter (Metric) | 40 mm |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.