missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Black Polypropylene Screw Closures

Product Code. 10360811
Click to view available options
For Use With (Equipment):
100 mL Bottle
1500/2500/4000 mL Bottle
200/300 mL Bottle
2000 mL Bottle
250/350 mL Bottle
50 mL Bottle
500 mL Bottle
500/750/1000 mL Bottle
750/1000 mL Bottle
Diameter (Metric):
25 mm
32 mm
40 mm
45 mm
50 mm
54 mm
65 mm
80 mm
Includes:
w/Tamper Evident Ring
w/out Tamper Evident Ring
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 10360811

Brand: Kautex™ 2000070752

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Color Black
Includes w/out Tamper Evident Ring
Material Polypropylene
Thread Size (Metric) 00 mm
Liner Material Polyethylene Foam Insert
Neck Finish 00 mm
Product Type Screw Cap
For Use With (Equipment) 200/300 mL Bottle
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.