missing translation for 'onlineSavingsMsg'
Learn More

mb2 Black Oscillating Stool with Round Seat

Product Code. 30130600
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30130600 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130600 Supplier mb2 Supplier No. ZIG1380402

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Black oscillating stool round seat - height adjustable

  • Oscillating stool with articulated pivot on round base
  • Ensures good stability
  • Padded seat in fabric on polyurethane foam
  • Height adjustment by pneumatic cylinder from 580 to 860 mm
  • Black aluminum pivot base 400 mm

Specifications

Product Type Stool
Color Black
Adjustable (Height) Yes
Autoclavable Not Autoclavable
Diameter (Metric) Base 400 mm
Diameter (Metric) Seat 300 mm
Quantity 1 Ea.
Seating Height 580 to 860 mm
Weight (Metric) 6,58 kg
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt No
Material Fabric
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.