missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Orange Rubber/PU 65233 Boot - Width 12
Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain
£149.00
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane rubber (PU/RU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17271231
|
Uvex
6523335 |
35 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17281231
|
Uvex
6523336 |
36 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17291231
|
Uvex
6523337 |
37 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17201241
|
Uvex
6523338 |
38 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17211241
|
Uvex
6523339 |
39 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17221241
|
Uvex
6523340 |
40 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17231241
|
Uvex
6523341 |
41 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17241241
|
Uvex
6523342 |
42 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17251241
|
Uvex
6523343 |
43 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17261241
|
Uvex
6523344 |
44 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17271241
|
Uvex
6523345 |
45 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17281241
|
Uvex
6523346 |
46 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17291241
|
Uvex
6523347 |
47 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17201251
|
Uvex
6523348 |
48 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17211251
|
Uvex
6523349 |
49 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17221251
|
Uvex
6523350 |
50 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17231251
|
Uvex
6523351 |
51 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17241251
|
Uvex
6523352 |
52 |
£149.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 VIBRAM Lace-Up Boot 6523.3 S3 HI HRO SRC
- Sporty, multifunctional safety boots
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-resistant leather upper material
- Distance mesh lining provides optimum breathability
- Reflecting elements for more safety
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner of 35 megohms
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6523.3
- Standard EN ISO 20345:2011 S3 HI HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Chemicals and heat | |
Yes | |
S3 |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Uvex 2 | |
No | |
SRC |