missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ Black Leather D Ring Chukka Boot
Click to view available options
Size:
7
9
10
Unit Size:
1 pair
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Dual density polyurethane sole
- 4 D-ring fasten with black round laces
- Breathable lining
- Padded collar and bellows tongue
- Slip-resistant sole
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | Black |
| Cuff Style | Padded |
| Design | D-ring |
| For Use With (Application) | Tough work conditions |
| Material | Leather |
| Size | 7 |
| Sole Material | Dual density polyurethane |
| Style | Chukka boot |
| Resistant To | Oil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction