missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Black Insulated Lab Ice Pans
Manufactured from foam polymer. Bel Art™ Black Insulated Lab Ice Pans is designed for use with dry ice alcohol slurries and liquid nitrogen.
Brand: Bel-Art™ Scienceware™ M18848-9192
Code : 03
Additional Details : Weight : 0.58050kg
Description
<ul>
<li>Temperature range: -196°C to 90°C</li>
<li>Non-sweating, superior insulation properties</li>
<li>Leakproof</li>
<li>Chemical resistant</li>
<li>Floating tube racks available (float in water, dry ice slurries and liquid nitrogen) For use with dry ice, dry ice alcohol slurries and liquid nitrogen.</li>
</ul>
Specifications
For use with ice, dry ice, dry ice alcohol slurries and liquid nitrogen | |
Insulated Lab Ice Pan | |
9 L |
Foam Polymer | |
Black | |
-196°C to +90°C |