missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Butyl Rubber Tubing
Description
- Without reinforcement
- Largely impermeable to gas
- Air diffusion approximately one-eighth that of standard rubber tubing
- Hardness 60 Shore A
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Diameter (Metric) Inner | 6 mm |
| Material | Butyl Rubber |
| Diameter (Metric) Outer | 14 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 4 mm |
| Min. Operating Temperature (Metric) | 100°C |
| Color | Black |
| Hardness | 60 (Shore A) |
| Product Type | Laboratory Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?