missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Black Aluminum Spacer for Spectrophotometer
Click to view available options
Holds:
1 mm cell
2 mm cell
5 mm cell
Pathlength:
1 mm
2 mm
5 mm
Unit Size:
Each
Description
- Aluminum construction
- Suitable for any beam height
- Available for 1 mm, 2 mm, or 5 mm path length cells/cuvettes
Specifications
Specifications
| Dimensions (L x W x H) | 38 x 12.5 x 9 mm |
| For Use With (Equipment) | 10 mm cell holder, spectrophotometer |
| Holds | 1 mm cell |
| Material | Aluminum |
| Pathlength | 1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction