missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Black 6000 Series Halogen Free Thermal Transfer Printer Ribbons

Product Code. 15741427 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
65 mm
110 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
15741427 110 mm Each
15911021 65 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15741427 Supplier Brady™ Supplier No. 196516
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High density halogen free ribbon, excellent solvent resistance, high heat resistance, and super scratch resistance.

  • High density halogen free ribbons
  • Excellent solvent resistance
  • High heat and scratch resistance
  • Compatible with Brady™ BBP12 and BBP11 label printers
  • Resin ribbon formulation

Specifications

Color Black
Material Resin
Length (Metric) 70 m
Width (Metric) 110 mm
Alternate Part Number R6000HF-110X70/O
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.