missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Biotrate Digital Burets
Accurate, precise and convenient bottle-top titration
Specifications
| Accuracy | 0.2 % |
|---|---|
| Autoclavable | Autoclavable |
| Type | Digital Burette |
| For Use With (Application) | Laboratory and Field-Based Analysis |
| Includes | 33, 38 and 45 mm Adaptors, Low Battery Indicator |
Description
The streamlined Biotrate Digital Burette and dispenser delivers accurate, precise and convenient bottle-top titration, as well as optimum operator safety.
- Available in sizes 0-30mL and 0-50mL
- No electrical outlet required
- For both laboratory and field-based analyses
- Chemically resistant
- Autoclavable liquid-path construction: made of borosilicate glass, PTFE, PVDF, FEP and ceramic components
- Based on positive displacement principle for maximum accuracy
- Automatic low battery indication: shown on large easy–to–read LCD display
- Simple to calibrate and restore factory calibration
- Zero reset feature: easy to move from one titration to another
- Rotating head and clear numbers in LCD display
- Visible borosilicate glass barrel protected with a transparent polypropylene sleeve
- Bubble-free dispensing
- Anti-drip tap
- Inaccuracy: 0.2%
- Imprecision: 0.1%
Warranty
2 years warranty
Specifications
| 0.2 % | |
| Digital Burette | |
| 33, 38 and 45 mm Adaptors, Low Battery Indicator | |
| Borosilicate Glass, Ceramic, FEP, PTFE, PVDF | |
| 2 Years |
| Autoclavable | |
| Laboratory and Field-Based Analysis | |
| 0.01 mL | |
| 0.1 % |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.