missing translation for 'onlineSavingsMsg'
Learn More

Intelsius™ BioTherm™ 2 to 8°C Shipper

Product Code. p-7010039
Encompass_Preferred
Click to view available options
Capacity (Metric) Payload:
2.1 L
11.5 L
Weight (Metric):
4.1 kg
8.5 kg
Holds Temp., Hours:
48 hr.
96 hr.
Unit Size:
Pack of 24
Pack of 40
This item is not returnable. View return policy

Product Code. 17474602

Brand: Intelsius™ BT068P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The BioTherm™ 2 to 8°C Shipper is a maximum performance Category B compliant shipping solution that provides temperature control between 2 to 8°C.

  • High performance 2 to 8°C shipping solutions feature EPS insulation and PharmaChill™ cold packs to provide maximum performance.
  • All systems are provided with handles and the correct compliance labelling to enable careful handling throughout the regulatory compliant cold chain.

Specifications

Dimensions (L x W x H) 192 x 142 x 79 mm (14.1 x 12.2 x 12.5 in.)
For Use With (Equipment) EPS 10
Weight (Metric) 4.1 kg
Capacity (Metric) Payload 2.1 L
Holds Temp., Hours 48 hr.
Type Insulated Dry Ice Carrier
Temperature Range 2°C to 8°C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.