missing translation for 'onlineSavingsMsg'
Learn More

Intelsius™ BioTherm™ 2 to 8°C Shipper

Product Code. 17474602
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric) Payload:
2.1 L
11.5 L
Weight (Metric):
4.1 kg
8.5 kg
Holds Temp., Hours:
48 hr.
96 hr.
Unit Size:
Pack of 24
Pack of 40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Payload Weight (Metric) Holds Temp., Hours unitSize
17474602 2.1 L 4.1 kg 48 hr. Pack of 40
17308599 11.5 L 8.5 kg 96 hr. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17474602 Supplier Intelsius™ Supplier No. BT068P
Add to basket
Add to basket
This item is not returnable. View return policy

The BioTherm™ 2 to 8°C Shipper is a maximum performance Category B compliant shipping solution that provides temperature control between 2 to 8°C.

  • High performance 2 to 8°C shipping solutions feature EPS insulation and PharmaChill™ cold packs to provide maximum performance.
  • All systems are provided with handles and the correct compliance labelling to enable careful handling throughout the regulatory compliant cold chain.

Specifications

Dimensions (L x W x H) 192 x 142 x 79 mm (14.1 x 12.2 x 12.5 in.)
For Use With (Equipment) EPS 10
Weight (Metric) 4.1 kg
Capacity (Metric) Payload 2.1 L
Holds Temp., Hours 48 hr.
Type Insulated Dry Ice Carrier
Temperature Range 2°C to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.