missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation BioSuite Diol (OH) Guard Column
Description
- BioSuite SEC Columns are available in 4.6 mm, 7.5 mm, and 7.8 mm i.d. analytical and 21.5 mm i.d. preparative and guard columns.
Specifications
Specifications
| Quantity | 1/Ea. |
| Particle Size | 4 μm |
| Length (Metric) | 35 mm |
| Type | Guard Column |
| Diameter (Metric) | 4.6 mm |
| For Use With (Application) | Protein |
| Particle Shape | Spherical |
| Endcapped | Yes |
| USP Type | L20 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?