missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 720 Rotor Tube Adapters

Product Code. 10757585 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection Tube
100 mL Round-bottom, Open-tube
15 mL Conical Tube
15 mL Starstedt Tube
150 mL Round-bottom, Open-tube
180 mL Polypropylene Screw Cap Bottle
25 mL DIN Round-bottom Tube
25 mL Universal Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom, Open-tube
50 mL Conical Tube
50 mL DIN Round-bottom Tube
Unit Size:
Pack of 4
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10757585 25 mL Universal Tube Pack of 4
10247154 50 mL Conical Tube Pack of 4
10597004 15 mL Conical Tube Pack of 4
10657555 180 mL Polypropylene Screw Cap Bottle Pack of 4
10124354 10 mL Blood Collection Tube Pack of 4
10083114 150 mL Round-bottom, Open-tube Pack of 4
10546794 100 mL Round-bottom, Open-tube Pack of 4
10625845 50 mL DIN Round-bottom Tube Pack of 4
10757395 25 mL DIN Round-bottom Tube Pack of 4
10555284 15 mL Starstedt Tube Pack of 4
10104754 5/7 mL Blood Collection Tube Pack of 4
10546434 5/7 mL Round-bottom, Open-tube Pack of 4
10154464 1.5/2.0 mL Conical Microtube Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10757585 Supplier Thermo Scientific™ Supplier No. 75003818
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes.

Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes. These adapters are for use with the BIOShield 720 High Speed Swinging-Bucket Rotor.

  • Maximum tube capacity: 4 × 150mL
  • Maximum O.D. × L: 50 × 122mm
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Capacity 25 mL Universal Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.