missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 1000A Rotor Adapters

Product Code. 11874501 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
15 mL Conical Tube
50 mL Conical Tube
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11874501 15 mL Conical Tube Pack of 4
11864501 50 mL Conical Tube Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11874501 Supplier Thermo Scientific™ Supplier No. 75003642

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Increase rotor versatility with Thermo Scientific™ BIOShield™ 1000A Rotor Adapters, which provide support for 15/50mL conical tubes.

Ordering Information:

A variety of other adapters (sold in sets of four unless otherwise noted) are available for use with both the BIOShield 1000A Rotor (75-003-603) and the TX-750 Swinging-Bucket Rotor with Rectangular Buckets (75-003-607/75-003-614). Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Capacity 15 mL Conical Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.